Beli tang ampere di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  2. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  3. TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Deskripsi:
    TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.
    atribut:
    • AC Voltage (V): 600mV
    • DC Voltage (V): 600mV
    • Dimensions (mm): 190x76x36
    • Battery: 3V CR2032 button cells 2 pieces
    • Display: 3 1/2 digit LCD with a max. reading of 1999
    • Error Caused By Improper Position: 1% of reading
    • Max. Measureable Conductor (mm): Dia 25
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Operating Environment Temperature (°C): 0 to 40
    • Over Range Indication: 0L shown on the display
    • Relative Humidity (%RH): < 85
    • Resistance Range (ohm): 50 Ω
    • Sampling Rate: Approximate 3 times per sec
    • Temperature (°C): 20 to 50
    • Tjaw Opening Capacity (mm): 25
  4. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  5. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  6. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  7. Owon Handheld multimeter
    Mulai

    Rp3.299.900

    Owon Handheld multimeter
    Deskripsi:
    Multi-function measuring instrument: 4-1/2 digit digital multimeter + oscilloscope. Automatic waveform measurement: Automatically measures Vmax, Vmin, Vp-p, Vavg, Vrms, frequency, etc. User-friendly design: Full-key structure for easy operation and extended instrument life. Intelligent probe detection: Automatically switches measurement values according to the probe insertion position, preventing damage to the instrument due to incorrect operation. Efficient power management: Equipped with an 18650 lithium battery for long-lasting use, ensuring more sustainable measurement work. Safe high-voltage measurement: CAT III 1000V compliant, directly and safely measures high-voltage waveforms up to 1000V, expanding the range of applications. High-definition display: Equipped with a 2.8-inch IPS screen, the wide viewing angle and excellent display quality allow you to clearly view data from any angle. Environmentally adaptive display: High-brightness, high-contrast dual-theme mode ensures visibility in strong light and dark environments, optimizing the user experience.Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis
    atribut:
    • Bandwidth used: [Oscilloscope] 1kHz
    • Maximum count: 20000
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. Hioki Tang Ampere AC Set
    Mulai

    Rp5.999.900

    Hioki Tang Ampere AC Set
    atribut:
    • Alternating Current (A): 1000
    • DC Voltage (V): 600
    • AC Voltage (V): 600
    • Resistance (MΩ): 41.99
    • Maximum Display: 4199 Counts
    • Maximum Measuring Conductor Diameter (mm): 33
    • WxDxH (mm): 54x16x175
  9. TRUSCO Tang Ampere
    Mulai

    Rp2.799.900

    TRUSCO Tang Ampere
    Deskripsi:
    Use:Current measurement of electrical work in the building. Current measurement of a motor vehicle.
    atribut:
    • AC Voltage (V): 600
    • Alternating Current (A): 600
    • Continuous Opreration Time: 190 hours
    • DC Voltage (V): 600
    • Detection System: Average Value Rectification (MEAN)
    • Dimensions (Width x Depth x Height) (mm): 71 x 37 x 190
    • Direct Current (A): 600
    • Maximum Display: 4000 Count
    • Maximum Measuring Conductor Diameter (mm): 30
    • Power: AAA Batteries x 2 (not Included)
    • Resistance (omega): 40M
    • Set Items: Instruction Manual, Soft Case, Test Leads
    • Weight (g): 220
  10. monotaro Clamp Meter (Tang Ampere)
    Mulai

    Rp1.399.900

    monotaro Clamp Meter (Tang Ampere)
    Deskripsi:
    For repairman of electric devices.For educational material of career college.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Testing batteries, instruction manual, test leads rod
    • Power: LR44(1.5V BUTTON CELL BATTERY ) x 2
    • AC Voltage (V): 0 To 500 (4 range auto)
    • Resistance (omega): 300/3000 To 2 (2 range auto)
    • DC Voltage (V): 0 To 500 (5 range auto)
    • Display: Display maximum 3200 counts, LCD display and unit symbols
    • Dimensions (Width W x Height H x Depth D) (mm): 64x193x24
    • Resolution Capability: ALTERNATING CURRENT: 0.01A, 000A ALTERNATING CURRENT: 0.01AV, 000A ALTERNATING CURRENT: 0.01mV, 000A RESISTANCE: 0.1 ohm
    • Alternating Current (A): 30/300 To 2 (2 range auto)
    • Clamp Diameter (phi mm): 40
    • Accuracy: Alternating current(AC): +/-0. 2 %rdg +/- 8dgt_x000D _ Alternating current(AC): +/-2.3%rdg+/-6dgt _ Alternating current(AC): +/-1.3%rdg+/-3dgt Resistance: +/- 2 %rdg + 5 dgt
    • Allowable Input: Alternating current(AC): up to 350 A (10 seconds), AC voltage / DC voltage: maximum 600Vrms, Resistance: 250 Vrms (10 seconds)
    • Package Weight (g): 266
  11. KRISBOW Tang Ampere Fleksibel
    Mulai

    Rp1.399.900

    KRISBOW Tang Ampere Fleksibel
    atribut:
    • AC Current (A): 30.00/ 300.0/3000
    • Measuring Accuracy: ±(3.0%+5)
    • Power Supply: 2x1.5V AAA battery
    • Unit Dimension (mm): 260 x 120 x 30
    • Packing Dimensions (mm): 350x150x60
  12. AND Tang Ampere
    Mulai

    Rp979.900

    AND Tang Ampere
    Deskripsi:
    Multifunctional standard machine. With data hold function.
  13. KYORITSU Tang Ampere Digital
    Mulai

    Rp13.999.900

    KYORITSU Tang Ampere Digital
    atribut:
    • Alternating Current (A): 2000
    • Direct Current (A): 2000
    • Maximum Display: 1999 count
    • Maximum measured conductor diameter (mm): 55
    • Power Supply: AA batteries (R6P)x2 (included)
    • Continuous Usage Time (hour): 11
    • Dimensions (mm): 105x49x250
    • Resistance (ohm): 4000
    • Voltage (V): 1000 (DC); 750 (AC)
  14. KRISBOW Open Jaw Clamp Meter (Tang Ampere)
    Mulai

    Rp1.099.900

    KRISBOW Open Jaw Clamp Meter (Tang Ampere)
    Deskripsi:
    Alat ukur arus listrik AC sampai dengan 200A dengan bentuk rahang terbuka membuat pengukuran arus tegangan rendah dengan sangat cepat tanpa menekan pelatuk untuk membuka rahang
    atribut:
    • AC Current (A): 200 ±(0.5%+1)
    • AC Voltage (V): 4/ 40/ 400/ 600 ±(0.5%+2)
    • DC Voltage (V): 4/ 40/ 400/ 600 ±(2.5%+4)
    • Temperature (°C): -20 to 760 ±(3.0%+5)
    • Capacitance (F): 4n/40n/400n/4u/40u/100u ±(2.5%+5)
    • Continuity Check: Buzzer sounds at 50Ω
    • Diode (mA): Test current 0.3
    • Frequency (Hz): 40/400/4K/40K/400K/10M ±(1.2%+2)
    • Packing Dimensions (mm): 230x82x40
    • Power Supply: 2x1.5V AAA battery
    • Resistance (ohm): 400/ 4K/ 40K/ 400K/ 4M/ 40M ±(3.0%+5)
    • Unit Dimensions (mm): 200x60x34
  15. Wipro Tang Ampere
    Mulai

    Rp169.900

    Wipro Tang Ampere
    atribut:
    • Ohm (ohm): 200 - 20K, ± (2%+2)
    • Display Size (mm): 14x47
    • AC Ampere (A): 200 - 1000, ± (2%+5)
    • Maximum Display: 1999
    • Voltage (V): 1000, ± (0.5%+1) (DC); 750, ± (1%+4) (AC)
Daftar Harga tang ampere Terbaru November 2026
KRISBOW Clamp Meter (Tang Ampere)Rp849.900
KYORITSU Tang Ampere Digital ACRp1.699.900
Sanwa Instrument Tang Ampere DigitalRp1.299.900
Sanwa Instrument Tang AmpereRp2.499.900
FLUKE Tang AmpereRp1.799.900
TEKIRO Digital Clamp Meter (Tang Ampere Digital)Rp469.900
KYORITSU Tang Ampere Digital AC/DCRp4.099.900
Hioki Tang Ampere ACRp1.799.900
KYORITSU Digital Clamp Meter (Tang Ampere)Rp2.699.900
Owon Handheld multimeterRp3.299.900

Data diperbarui pada 21/11/2026 (Harga belum termasuk PPN)